There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Our 3M™ PTFE Film Tape 5491 uses an extruded polytetrafluoroethylene (PTFE) film backing. This tape offers an extremely low coefficient of friction which, in combination with a pressure sensitive silicone adhesive, creates a smooth, non-stick surface over a variety of substrates to assist in the movement of materials in many types of lay-flat applications.
features
Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
Silicone adhesive provides clean removal from a variety of surfaces
Wide temperature range for performance on heated machinery and equipment
Thicker version of 3M™ PTFE Film Tape 5490, providing more durability and longer wear
Extruded 3M™ PTFE Film Tape lies flatter than typical skived PTFE film tapes
Excellent chemical resistance enables tape to withstand challenging applications
High strength and abrasion resistance ensures reliability and performance to reduce friction, rattle and machinery noise
Backing Material
Extruded PTFE
Color
Brown
Overall Length [Min]
36.09 yd
Product Form
Roll
Backing Thickness
5 mil, 0.13 mm
Elongation At Break
260%
Tensile Strength
40 lb/in, 700 N/100 mm
Overall Length [Max]
33 m
Overall Thickness
6.7 mil
Weight
6.46 LB
EAN or UPC
51138950224
We're here for you
with Service Centers across the country - We have your back