description
- 3M™ Lead Foil Tape 420 is an electrically and thermally conductive tape. This highly conformable tape resists flame, moisture, weather, UV degradation, chemicals and radiation. Mated with an easy-release film liner, this malleable tape can be shaped into complex or detailed patterns or die-cut into specific shapes to meet assembly and manufacturing process needs.
features
- Conformable tape resists flame, moisture, weather, UV degradation, and many chemicals used in electroplating and anodizing processes
- The rubber-based adhesive bonds well to a variety of surfaces, including most metals
- Performs over a wide variety of temperatures
- Liner allows tape to be die-cut into specific shapes for assembly and manufacturing processes
| Primary Liner | Easy Release Film |
| Overall Thickness | 6.8 mil |
| Overall Length [Max] | 32.9 m |
| Elongation At Break | 0.12 |
| Tensile Strength | 20 lb/in, 350 N/100 mm |
| Overall Length [Min] | 35.97 yd |
| Product Form | Roll |
| Shelf Life | 18 Month |
| Backing Material | Lead foil |
| Color | Dark silver |
| Backing Thickness | 5 mil, 0.13 mm |
| Weight | 34.0 LB |
| EAN or UPC | 51138951474 |

