description
- 3M™ Vibration Damping Tape 435 is a low temperature, silver, dead soft aluminum foil tape. The aluminum foil constraining layer is coated with a pressure sensitive viscoelastic polymer on an easy release liner. This tape absorbs and dissipates vibration, reducing noise and fatigue.
features
- Tape is suitable for damping vibration at extremely low temperatures (-76°F/-60°C)
- Viscoelastic acrylic polymer adhesive is optimized to convert vibrational energy to negligible heat that readily dissipates
- Meets F.A.R. 25.853(a)
- Linered for die-cutting to match parts for aerospace applications
- Resists weather and UV degradation, ensuring performance in many difficult applications
| Primary Liner | Polyethylene |
| Overall Length [Max] | 32.91 m |
| Color | Silver |
| Shelf Life | 24 Month |
| Backing Thickness | 8 mil, 0.2 mm |
| Backing Material | Aluminum Foil |
| Overall Thickness | 8 mil |
| Elongation At Break | 12% |
| Tensile Strength | 50 lb/in, 875 N/100 mm |
| Product Form | Roll |
| Overall Length [Min] | 36 yd |
| Weight | 12.7 LB |
| EAN or UPC | 51138956493 |

