There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
For heat shielding applications such as wrapping over and along thermal insulation, use our 3M™ High Temperature Aluminum Foil Tape 433. This dead soft aluminum foil tape is coated with a clear silicone pressure sensitive adhesive that bonds well to a variety of surfaces and excels in high temperature applications, where other adhesive tapes may fail.
features
Can withstand limited exposure up to 600ºF/316ºC for heat shielding applications
Thermally conductive tape helps dissipate heat to protect temperature sensitive materials
Can be used to improve heating and cooling efficiency
Dead soft aluminum foil backing conforms to curved and uneven surfaces
Flame resistant – meets requirements of F.A.R. 25.853(a)
UL Recognized component (file QQQW2.MH122798)
Overall Length [Max]
54.86 m
Shelf Life
18 Month
Tensile Strength
20 lb/in, 350 N/100 mm
Product Form
Roll
Standard
FAR 25.853(a)
Elongation At Break
3.50%
Color
Silver
Overall Thickness
3.6 mil
Overall Length [Min]
60 yd
Backing Material
Aluminum Foil
Primary Liner
Easy Release Film
Backing Thickness
2 mil, 0.05 mm
Weight
29.0 LB
EAN or UPC
51138957285
We're here for you
with Service Centers across the country - We have your back