3M™ Pro Grade Precision™ Faster Sanding Sanding Sheets are better than ever, thanks to the combination of NO-SLIP GRIP™ backing and premium mineral technology found in CUBITRON™ II Industrial Abrasives, providing longer sheet life, less effort and less hand fatigue than conventional sandpaper.
features
NO-SLIP GRIP™ backing and durable materials help reduce hand fatigue
Premium mineral grits are made with technology found in Cubitron™ II Industrial Abrasives
Suitable for wet sanding and dry sanding
Sandpaper color will not discolor the surface you are sanding
Conforms to your surface for easier sanding
Available in a range of grits for a smooth finish
Great for construction, woodworking, carpentry, and home improvement projects
Recommended for use with 3M™ Personal Safety Products
For best results, sand with the grain of wood, working through a sequence of grits from coarse to very fine. Do not skip more than 1 grit between each sanding step
Package contents: 3 Sanding Sheets
Size: 9”x11”
Product Form
Sheet
Abrasive Material
Aluminum Oxide/Cubitron™
Grit
180
Grade
Fine
Overall Width
9 in, 228 mm
Overall Length [Min]
11 in, 279 mm
Weight
0.0 LB
EAN or UPC
51141342702
We're here for you
with Service Centers across the country - We have your back