Skip to content Skip to navigation menu
3M00051141911649

00051141911649

7010331900 Scotch Bubble Mailer 7977-25-CS, 14.25 in x 19.25 in Size #7, 25 pk
Item #103104044
3M00051141911649
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Easy, self-seal closure. Lightweight. Bubble cushioned for protection. Durable. Meets U.S. Postal Regulations.

features

  • SELF-SEALING - A self-sealing adhesive closure makes packing up your items easier than ever. Tamper-evident closure ensures mailer will stay closed until it reaches its recipient
  • WRITEABLE - Flat surface is easy to write on and ready to add postage
  • VERSITILE - Ideal for use in the home, office, or small business. Great alternative to cardboard
  • LIGHTWEIGHT - Keep shipping costs lower with lightweight packaging
  • INCLUDES - #7 bubble mailer, 14.25 in. x 19.25 in. 25/pack
Weight 4.399 LB
EAN or UPC 51141911649
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison