- 40 Grit
- Aluminum Oxide Abrasive Material
- 2 in Diameter
- 1 in Overall Width
description
- Our 3M™ Flap Wheel 341D is a versatile wheel built with aluminum oxide mineral on a durable X-weight cloth backing. This small-diameter flap wheel comes with an integrated threaded mandrel and mounts to a die grinder for blending, descaling, deburring or setting a grain.
features
- Cost-effective solution for a wide variety of applications
- Flexing characteristics of flaps respect contours and irregular surfaces
- Flap wheels are easy to use, less dependent on operator skill
- Threaded spindle mount for easy attachment
| RPM [Max] | 25000 rpm |
| Abrasive Material | Aluminum Oxide |
| Form Type | Flap |
| Product Form | Wheel |
| For Use On | Carbon Steel |
| Color | Brown |
| Overall Width | 1 in, 25.4 mm |
| Face Width | 1 in, 25.4 mm |
| Backing Material | Cloth |
| Attachment Type | Threaded |
| Grit | 40 |
| Backing Weight | X Weight |
| Overall Diameter | 2 in, 50.8 mm |
| Weight | 0.1 LB |
| EAN or UPC | 51144968664 |

