3M™ Scotchlok™ 31100 2 Hole Compression Lug is for use with copper conductors only. The seamless copper construction offers high conductivity and a tin plated finish resists corrosion. It is rated for 35 kV voltage applications.
features
Long barrel ensures a secure fit and offers reliable performance
Barrel has colored stripes that help to indicate the wire range
Suitable for indoor and outdoor applications
Made of copper for good conductivity and tin plating for corrosion resistance
For up to 35 kV applications
UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Hole Center to Center
1.75 in, 44.5 mm
Conductor Size
4/0 AWG
For Use With
Copper Conductor Only
Pad Length
3 in, 76.2 mm
Connector Description
Two Hole
Color
Purple
Stud Size
1/2 in
Material
Copper
Barrel Length
1.56 in, 39.7 mm
Barrel Style
Long
Operating Voltage
35 kV
I.D.
13.9 mm
Overall Length [Max]
131.1 mm
O.D.
0.68 in
Overall Length [Min]
5.16 in
Weight
0.22 LB
EAN or UPC
54007126003
We're here for you
with Service Centers across the country - We have your back