3M™ Scotchlok™ 31000 1 Hole Compression Lug is for use with copper conductors only. The long barrel ensures a secure fit. Seamless copper construction offers high conductivity and an electro tin plated finish resists corrosion. It is rated for 35 kV voltage applications.
features
Long barrel ensures a secure fit and offers reliable performance
Barrel has colored stripes that help to indicate the wire range
Suitable for indoor and outdoor applications
Made of copper for good conductivity and tin plating for corrosion resistance
Rated for 35 kV applications
UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Color
Brown
Pad Length
1.34 in, 34.2 mm
Overall Length [Min]
4.5 in
Barrel Length
2.19 in, 55.6 mm
For Use With
Copper Conductor Only
I.D.
21.1 mm
Overall Length [Max]
114.3 mm
Barrel Style
Long
Stud Size
5/8 in
Material
Copper
O.D.
1.06 in
Conductor Size
500 kcmil
Weight
0.485 LB
EAN or UPC
54007126836
We're here for you
with Service Centers across the country - We have your back