3M™ Scotchlok™ 40000 1 Hole Compression Lug is suitable for use on copper or aluminum conductors. The lug has a standard barrel that ensures a secure fit. Aluminum construction offers high conductivity and an electro tin plated finish resists corrosion. It is rated for 35 kV voltage applications.
features
Standard barrel ensures a secure fit and offers reliable performance
Barrel sealing caps are color coded to help to indicate the wire guage
Suitable for indoor and outdoor applications
Made of aluminum for good conductivity and tin plating for corrosion resistance
Rated for 35 kV applications
Conductor Size
3/0 AWG
Overall Length [Min]
3.44 in
Overall Length [Max]
87.4 mm
Barrel Style
Standard
For Use With
Aluminum or Copper Conductors
Material
Aluminum
Pad Length
1.28 in, 32.5 mm
Barrel Length
1.5 in, 38.1 mm
O.D.
0.76 in
I.D.
12.3 mm
Stud Size
1/2 in
Color
Ruby
Weight
0.105 LB
EAN or UPC
54007134916
We're here for you
with Service Centers across the country - We have your back