3M™ Scotchlok™ 40100 2 Hole Compression Lug is suitable for use with copper or aluminum conductors. The lug has a standard barrel that ensures a secure fit. Aluminum construction offers high conductivity and an electro tin plated finish resists corrosion. It is rated for 35 kV voltage applications.
features
Standard barrel ensures a secure fit and offers reliable performance
Barrel sealing caps are color coded to help to indicate the wire guage
Made of aluminum for good conductivity and tin plating for corrosion resistance
Rated for 35 kV voltage applications
UL Listed and RoHS 2011/65/EU Compliant
O.D.
0.687 in
Barrel Length
1.5 in, 38.1 mm
I.D.
11.2 mm
Color
Olive
Connector Description
Two Hole
Stud Size
1/2 in
Material
Aluminum
Barrel Style
Standard
Pad Length
3.25 in, 82.6 mm
Operating Voltage
35 kV
For Use With
Aluminum or Copper Conductors
Conductor Size
2.0 AWG
Hole Center to Center
1.75 in, 44.5 mm
Overall Length [Max]
139.7 mm
Overall Length [Min]
5.5 in
Weight
0.133 LB
EAN or UPC
54007136163
We're here for you
with Service Centers across the country - We have your back