3M™ Scotchlok™ 40100 2 Hole Compression Lug is suitable for use with copper or aluminum conductors. The lug has a standard barrel that ensures a secure fit. Aluminum construction offers high conductivity and an electro tin plated finish resists corrosion. It is rated for 35 kV voltage applications.
features
Standard barrel ensures a secure fit and offers reliable performance
Barrel sealing caps are color coded to help to indicate the wire guage
Made of aluminum for good conductivity and tin plating for corrosion resistance
Rated for 35 kV voltage applications
UL Listed and RoHS 2011/65/EU Compliant
Overall Length [Max]
152.4 mm
Hole Center to Center
1.75 in, 44.5 mm
Connector Description
Two Hole
Color
White
For Use With
Aluminum or Copper Conductors
Barrel Style
Standard
Stud Size
1/2 in
Barrel Length
1.94 in, 49.2 mm
Operating Voltage
35 kV
O.D.
0.875 in
Pad Length
3.38 in, 85.8 mm
Material
Aluminum
Overall Length [Min]
6 in
I.D.
13.9 mm
Conductor Size
4/0 AWG
Weight
0.225 LB
EAN or UPC
54007136323
We're here for you
with Service Centers across the country - We have your back