3M™ Scotchlok™ 40100 2 Hole Compression Lug is suitable for use with copper or aluminum conductors. The lug has a standard barrel that ensures a secure fit. Aluminum construction offers high conductivity and an electro tin plated finish resists corrosion. It is rated for 35 kV voltage applications.
features
Standard barrel ensures a secure fit and offers reliable performance
Barrel sealing caps are color coded to help to indicate the wire guage
Made of aluminum for good conductivity and tin plating for corrosion resistance
Rated for 35 kV voltage applications
UL Listed and RoHS 2011/65/EU Compliant
Barrel Style
Standard
Material
Aluminum
Barrel Length
2.25 in, 57.2 mm
I.D.
16.5 mm
Conductor Size
300 kcmil
O.D.
1.01 in
Overall Length [Min]
6.56 in
Color
Dark Blue
Stud Size
1/2 in
Pad Length
3.56 in, 90.4 mm
Overall Length [Max]
166.6 mm
Hole Center to Center
1.75 in, 44.5 mm
For Use With
Aluminum or Copper Conductors
Weight
0.32 LB
EAN or UPC
54007136576
We're here for you
with Service Centers across the country - We have your back