The 3M™ Hard Hat Forestry Kit is designed for forestry and agriculture, but is adaptable to any industry. This combination kit includes head, face and hearing protection solutions.
features
Durable materials and hardware stand up to harsh working conditions
Meets the requirements of ANSI Z87.1 for Occupational and Educational Personal Eye and Face Protection Devices and ANSI Z89.1 for Industrial Head Protection
Suspension sits lower on the head for a balanced fit that helps reduce pressure and increase security
Metal mesh faceshield provides ventilation and face protection
3M™ PELTOR™ Ear muff features earcup pivot points for comfort and efficiency
Hard Hat Sealer helps keep debris and water from falling behind visor
Overall Width [Max]
9.38 in, 23.83 cm
Overall Length [Max]
31.45 cm
Overall Width [Min]
9.38 in, 23.83 cm
Overall Height
7.75 in, 19.69 cm
Material
HDPE
Standard
ANSI Z87.1, ANSI/ISEA Z89.1-2014 Type 1
Shell Material
HDPE
Shelf Life
5 Years
Suspension Type
4 Point Ratchet
Color
Orange
Overall Length [Min]
12.38 in
Purpose
Head & Face Protection, Face Protection, Head Protection
Weight
0.0 LB
EAN or UPC
93045976751
We're here for you
with Service Centers across the country - We have your back