Scotch-Brite™ EXL Deburring Wheel features a hard, dense consistency that quickly deburrs, finishes, and polishes all types of metals, composites, glass and leaves a smooth, clean surface. Its conformable characteristic makes the wheel ideal for deburring stamped or laser cut parts, or for finishing after belt sanding.
features
Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
Convolute construction keeps the wheel running smooth, producing a consistent, superior finish
Unique resin system minimizes smearing, reducing time spent cleaning surfaces
Minimizes heat build up to reduce risk of discoloration and warping on heat-sensitive substrates
RPM [Max]
1800 rpm
Abrasive Material
Silicon Carbide
Center Hole
12 in, 304.8 mm
Face Width
6 in, 152.4 mm
Overall Width
6 in, 152.4 mm
Grade
Fine
Overall Diameter
20 in, 508 mm
For Use On
Soft Composite, Composites, Hard Composite, All Metals, Glass
Attachment Type
Center Hole
Form Type
Convolute/Deburring
Color
Gray
Product Form
Wheel
Weight
35.25 LB
EAN or UPC
48011156460
We're here for you
with Service Centers across the country - We have your back