AMI Bearings Inc.
BLP208-24
1-1/2" NARROW SET SCREW LOW BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104447421
- 1 1/2 in Shaft Diameter
- 1 15/16 in Center Line To Base Dimension
- 5 1/4 in Bolt Hole Spacing Range [MIN]
| Shaft Dia. | 1.5 in |
| Bolt Size | 1/2 in |
| Housing | LP208T |
| Duty Series | Normal |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Length | 7/8 in |
| Bolt Hole Spacing Range [Max] | 6 in |
| Base Width | 2 in |
| Insert Material | AISI 52100 Steel |
| Inch/Metric | Inch Bore |
| Base Height | 13/16 in |
| Bolt Hole Spacing Range [Min] | 5 1/4 in |
| Length Through Bore | 1.398 in |
| Locking Style | Set Screw |
| Bolt Hole Width | 19/32 in |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Base Length | 7 1/4 in |
| Weight | 4.64 LB |
| EAN or UPC | 808250337637 |
