AMI Bearings Inc.
BSHE204-12
3/4" NARROW SET SCREW TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105664330
- 3/4 in Shaft Diameter
- 1.311 in Center Line To Base Dimension
| Shaft Dia. | 0.75 in |
| Base Length | 2.756 in |
| Base Width | 1.260 in |
| Length Through Bore | 0.972 in |
| Bolt Hole Spacing | 2 in |
| Housing | SHE04 |
| Inch/Metric | Inch Bore |
| Bolt Hole Length | 0.393 in |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Thread Size | M8 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Duty Series | Normal |
| Locking Style | Set Screw |
| Insert Material | AISI 52100 Steel |
| Weight | 1.0 LB |
| EAN or UPC | 808250351473 |
