AMI Bearings Inc.
BSHE207-22
1-3/8" NARROW SET SCREW TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105638845
- 1 3/8 in Shaft Diameter
- 1.874 in Center Line To Base Dimension
| Locking Style | Set Screw |
| Duty Series | Normal |
| Length Through Bore | 1.295 in |
| Shaft Dia. | 1.375 in |
| Housing | SHE07 |
| Thread Size | M10 |
| Bolt Hole Spacing | 3.252 in |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Inch/Metric | Inch Bore |
| Bolt Hole Length | 0.492 in |
| Base Width | 1.772 in |
| Housing Material | Cast Iron |
| Base Length | 4.331 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 2.74 LB |
| EAN or UPC | 808250351572 |
