AMI Bearings Inc.
KHSHE209-26
1-5/8" NARR ECCENTRIC COLLAR TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104446346
- 1 5/8 in Shaft Diameter
- 2.126 in Center Line To Base Dimension
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Length | 0.591 in |
| Bolt Hole Spacing | 3.752 in |
| Housing | SHE09 |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Base Length | 4.724 in |
| Thread Size | M12 |
| Duty Series | Normal |
| Relubricatable | Yes |
| Inch/Metric | Inch Bore |
| Locking Style | Eccentric Collar |
| Base Width | 1.890 in |
| Length Through Bore | 1 23/32 in |
| Shaft Dia. | 1.625 in |
| Weight | 4.28 LB |
| EAN or UPC | 808250315529 |
