AMI Bearings Inc.
MUCP213-40
2-1/2" STAINLESS SET SCREW STAINLESS PILLOW BLOCK SINGLE ROW BALL BEARING
Item #101592152
- 2 1/2 in Shaft Diameter
- 3 in Center Line To Base Dimension
- 7 19/32 in Bolt Hole Spacing Range [MIN]
| Duty Series | Normal |
| Housing | MP213 |
| Base Height | 1 1/16 in |
| Insert Material | 440C Stainless Steel |
| Shaft Dia. | 2.5 in |
| Bolt Hole Spacing Range [Max] | 8 13/32 in |
| Bolt Hole Length | 1 5/32 in |
| Length Through Bore | 2.563 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Size | 3/4 in |
| Inch/Metric | Inch Bore |
| Bolt Hole Width | 1 in |
| Locking Style | Set Screw |
| Housing Material | 304 Cast Stainless Steel |
| Bolt Hole Spacing Range [Min] | 7 19/32 in |
| Base Length | 10 7/16 in |
| Relubricatable | Yes |
| Base Width | 2 3/4 in |
| Weight | 14.14 LB |
| EAN or UPC | 808250318162 |
