AMI Bearings Inc.
MUCPPL204CW
20MM STAINLESS SET SCREW WHITE PILLOW BLOCK 2 OPN COV SINGLE ROW BALL BEARING
Item #103465254
- 20 mm Shaft Diameter
- 33.3 mm Center Line To Base Dimension
- 91 mm Bolt Hole Spacing Range [MIN]
| Base Length | 127 mm |
| Base Width | 38 mm |
| Housing Material | PBT Thermoplastic |
| Shaft Dia. | 20 mm |
| Inch/Metric | Metric Bore |
| Cover Type | Open Cover |
| Bolt Hole Length | 14 mm |
| Housing Width | 62.6 mm |
| Relubricatable | Yes |
| Bolt Hole Width | 11 mm |
| Cover Material | Polypropylene |
| Locking Style | Set Screw |
| Duty Series | Normal |
| Housing | PPL204 |
| Bolt Hole Spacing Range [Min] | 91 mm |
| Bolt Hole Spacing Range [Max] | 99 mm |
| Base Height | 14.2 mm |
| Length Through Bore | 31 mm |
| Insert Material | 440C Stainless Steel |
| Bolt Size | M10 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 0.66 LB |
| EAN or UPC | 808250203932 |
