AMI Bearings Inc.
MUCPPL207CEW
35MM STAINLESS SET SCREW WHITE PILLOW BLOCK OPN/CLS COV SINGLE ROW BALL BEARING
Item #101849704
- 35 mm Shaft Diameter
- 47.6 mm Center Line To Base Dimension
- 121 mm Bolt Hole Spacing Range [MIN]
| Housing Material | PBT Thermoplastic |
| Shaft Dia. | 35 mm |
| Cover Type | Closed Cover |
| Base Width | 48 mm |
| Bolt Hole Spacing Range [Max] | 133 mm |
| Relubricatable | Yes |
| Base Length | 168 mm |
| Length Through Bore | 42.9 mm |
| Bolt Hole Width | 14 mm |
| Inch/Metric | Metric Bore |
| Bolt Hole Length | 18 mm |
| Bolt Size | M12 |
| Base Height | 18 mm |
| Housing | PPL207 |
| Locking Style | Set Screw |
| Bolt Hole Spacing Range [Min] | 121 mm |
| Cover Material | Polypropylene |
| Housing Width | 87.5 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Duty Series | Normal |
| Insert Material | 440C Stainless Steel |
| Weight | 1.72 LB |
| EAN or UPC | 808250248261 |
