AMI Bearings Inc.
MUCTBL206-20CEW
1-1/4" STAINLESS SET SCREW WHITE TB PLW BLK OPN/CLS COV SINGLE ROW BALL BEARING
Item #101592274
- 1 1/4 in Shaft Diameter
- 1 11/16 in Center Line To Base Dimension
| Thread Size | 7/16-14 |
| Insert Material | 440C Stainless Steel |
| Cover Material | Polypropylene |
| Length Through Bore | 1.500 in |
| Bolt Hole Length | 7/16 in |
| Base Width | 1 43/64 in |
| Shaft Dia. | 1.25 in |
| Inch/Metric | Inch Bore |
| Housing | TBL206 |
| Duty Series | Normal |
| Relubricatable | Yes |
| Base Length | 4 in |
| Cover Type | Closed Cover |
| Locking Style | Set Screw |
| Housing Width | 3 9/64 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Spacing | 3 in |
| Housing Material | PBT Thermoplastic |
| Weight | 1.12 LB |
| EAN or UPC | 808250319121 |
