AMI Bearings Inc.
UCFK204NPMZ2
20MM ZINC WIDE SET SCREW NICKEL 3-BOLT FLANGE BRACKET SINGLE ROW BALL BEARING
Item #102040703
- 20 mm Shaft Diameter
- 110 mm Housing Length
- 33.3 mm Overall Width
- 13 mm Flange Thickness
| Length Through Bore | 31 mm |
| Shaft Dia. | 20 mm |
| Flange Type | 3-Bolt Flange Braclet |
| Bolt Hole Size | 10 mm |
| Overall Width | 33.3 mm |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Inch/Metric | Metric |
| Relubricatable | Yes |
| Bolt Size | M8 |
| Housing Width | 25.5 mm |
| Center Line to Bolt Holes | 42 mm |
| Housing Length | 110 mm |
| Bolt Hole Spacing | 32 mm |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Flange Thickness | 13 mm |
| Short Bolt Hole Spacing | 27 mm |
| Housing Material | Cast Iron - Nickel Protection |
| Duty Series | Normal |
| Weight | 1.2 LB |
| EAN or UPC | 808250296675 |
