AMI Bearings Inc.
UCPPL209MZ2CEB
45MM ZINC WIDE SET SCREW BLACK PILLOW BLOCK OPN/CLS COV SINGLE ROW BALL BEARING
Item #104459173
- 45 mm Shaft Diameter
- 54 mm Center Line To Base Dimension
- 142 mm Bolt Hole Spacing Range [MIN]
| Housing Width | 109.3 mm |
| Cover Material | Polypropylene |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing | PPL209 |
| Bolt Hole Spacing Range [Min] | 142 mm |
| Cover Type | Closed Cover |
| Shaft Dia. | 45 mm |
| Length Through Bore | 49.2 mm |
| Duty Series | Normal |
| Base Height | 23 mm |
| Bolt Hole Length | 20 mm |
| Bolt Hole Spacing Range [Max] | 150 mm |
| Base Length | 192 mm |
| Locking Style | Set Screw |
| Base Width | 54 mm |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Housing Material | PBT Thermoplastic |
| Bolt Size | M16 |
| Inch/Metric | Metric Bore |
| Bolt Hole Width | 17 mm |
| Relubricatable | Yes |
| Weight | 2.53 LB |
| EAN or UPC | 808250329489 |
