AMI Bearings Inc.
UCSAO318-55
3-7/16" HEAVY SET SCREW PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104454058
- 3 7/16 in Shaft Diameter
- 5 1/8 in Center Line To Base Dimension
- 12.603 in Bolt Hole Spacing Range [MIN]
| Duty Series | Heavy |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Height | 2 1/4 in |
| Shaft Dia. | 3.4375 in |
| Insert Material | AISI 52100 Steel |
| Locking Style | Set Screw |
| Bolt Hole Length | 1.772 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 12.603 in |
| Housing | SAO318 |
| Length Through Bore | 3.780 in |
| Bolt Hole Width | 1.142 in |
| Base Length | 16 7/64 in |
| Base Width | 4 3/4 in |
| Bolt Hole Spacing Range [Max] | 14.147 in |
| Bolt Size | 1 in |
| Inch/Metric | Inch Bore |
| Weight | 58.2 LB |
| EAN or UPC | 808250329694 |
