AMI Bearings Inc.
UCTB202-10NPMZ2
5/8" ZINC WIDE SET SCREW NICKEL TAPPED BASE PLW BLK SINGLE ROW BALL BEARING
Item #104456000
- 5/8 in Shaft Diameter
- 1 5/16 in Center Line To Base Dimension
| Length Through Bore | 1.220 in |
| Base Length | 2 7/8 in |
| Shaft Dia. | 0.625 in |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Inch/Metric | Inch Bore |
| Bolt Hole Length | 1/2 in |
| Base Width | 1 1/2 in |
| Housing Material | Cast Iron - Nickel Protection |
| Duty Series | Normal |
| Locking Style | Set Screw |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Thread Size | 3/8-16 |
| Bolt Hole Spacing | 2 in |
| Housing | TB204NP |
| Weight | 1.18 LB |
| EAN or UPC | 808250331130 |
