AMI Bearings Inc.
UCTB211-32
2" WIDE SET SCREW TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105637358
- 2 in Shaft Diameter
- 2 1/4 in Center Line To Base Dimension
| Shaft Dia. | 2 in |
| Relubricatable | Yes |
| Base Width | 2 in |
| Insert Material | AISI 52100 Steel |
| Locking Style | Set Screw |
| Thread Size | 5/8-11 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Length | 7/8 in |
| Base Length | 5 1/2 in |
| Housing | TB211 |
| Housing Material | Cast Iron |
| Duty Series | Normal |
| Length Through Bore | 2.189 in |
| Inch/Metric | Inch Bore |
| Bolt Hole Spacing | 4 in |
| Weight | 6.34 LB |
| EAN or UPC | 808250430246 |
