AMI Bearings Inc.
UCTB211-34
2-1/8" WIDE SET SCREW TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105630957
- 2 1/8 in Shaft Diameter
- 2 1/4 in Center Line To Base Dimension
| Shaft Dia. | 2.125 in |
| Base Length | 5 1/2 in |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Set Screw |
| Housing | TB211 |
| Bolt Hole Length | 7/8 in |
| Thread Size | 5/8-11 |
| Length Through Bore | 2.189 in |
| Inch/Metric | Inch Bore |
| Bolt Hole Spacing | 4 in |
| Base Width | 2 in |
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Relubricatable | Yes |
| Weight | 6.17 LB |
| EAN or UPC | 808250430253 |
