AMI Bearings Inc.
UCTBL202-10MZ20W
5/8" KANIGEN SET SCREW WHITE TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105637374
- 5/8 in Shaft Diameter
- 1 5/16 in Center Line To Base Dimension
| Housing | TBL204 |
| Housing Material | PBT Thermoplastic |
| Shaft Dia. | 0.625 in |
| Inch/Metric | Inch Bore |
| Thread Size | 3/8-16 |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Base Width | 1 23/64 in |
| Relubricatable | Yes |
| Bolt Hole Spacing | 2 in |
| Duty Series | Normal |
| Locking Style | Set Screw |
| Bolt Hole Length | 7/16 in |
| Base Length | 2 7/8 in |
| Length Through Bore | 1.220 in |
| Weight | 0.64 LB |
| EAN or UPC | 808250433582 |
