AMI Bearings Inc.
UCTBL204MZ2CW
20MM ZINC WIDE SET SCREW WHITE TB PLW BLK 2 OPN COV SINGLE ROW BALL BEARING
Item #102211055
- 20 mm Shaft Diameter
- 33.3 mm Center Line To Base Dimension
| Thread Size | 3/8-16 |
| Housing | TBL204 |
| Bolt Hole Spacing | 50.8 mm |
| Housing Material | PBT Thermoplastic |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Base Length | 73 mm |
| Housing Width | 63.8 mm |
| Duty Series | Normal |
| Bolt Hole Length | 11.1 mm |
| Shaft Dia. | 20 mm |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Inch/Metric | Metric Bore |
| Base Width | 34.5 mm |
| Cover Material | Polypropylene |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Cover Type | Open Cover |
| Length Through Bore | 31 mm |
| Weight | 0.62 LB |
| EAN or UPC | 808250434282 |
