AMI Bearings Inc.
UCTBL205MZ2CEW
25MM ZINC WIDE SET SCREW WHITE TB PLW BLK OPN/CLS COV SINGLE ROW BALL BEARING
Item #105642698
- 25 mm Shaft Diameter
- 36.5 mm Center Line To Base Dimension
| Length Through Bore | 34 mm |
| Bolt Hole Spacing | 50.8 mm |
| Locking Style | Set Screw |
| Inch/Metric | Metric Bore |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Relubricatable | Yes |
| Base Width | 39.7 mm |
| Housing | TBL205 |
| Housing Material | PBT Thermoplastic |
| Housing Width | 67.8 mm |
| Duty Series | Normal |
| Bolt Hole Length | 11.1 mm |
| Thread Size | 3/8-16 |
| Shaft Dia. | 25 mm |
| Cover Material | Polypropylene |
| Insert Material | AISI 52100 Steel |
| Cover Type | Closed Cover |
| Base Length | 76.2 mm |
| Weight | 0.82 LB |
| EAN or UPC | 808250434121 |
