AMI Bearings Inc.
UCWTPL206-19MZ20B
1-3/16" KANIGEN SET SCREW BLACK WIDE SLOT TAKE-UP SINGLE ROW BALL BEARING
Item #105649253
- 1 3/16 in Shaft Diameter
| Locking Style | Set Screw |
| Shank Height | 1 37/64 in |
| Relubricatable | Yes |
| Overall Length | 4 59/64 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Shaft Dia. | 1 3/16 in |
| Housing Material | PBT Thermoplastic |
| Slot Width | 17/32 in |
| Length Through Bore | 1.500 in |
| Shank End to Center of Shaft | 3 in |
| Shank Thread Size | 5/8-11 UNC |
| Duty Series | Normal |
| Between Frame Width | 3 1/2 in |
| Overall Height | 4 1/64 in |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Slot Length | 2 7/16 in |
| Weight | 1.38 LB |
| EAN or UPC | 808250440702 |
