AMI Bearings Inc.
UEEP206-18
1-1/8" WIDE ACCU-LOC EXPANSION PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105649264
- 1 1/8 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
- 4 23/32 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Width | 21/32 in |
| Base Length | 6 7/8 in |
| Duty Series | Normal |
| Length Through Bore | 1.567 in |
| Bolt Size | 1/2 in |
| Housing Material | Cast Iron |
| Housing | EP206 |
| Bolt Hole Spacing Range [Min] | 4 23/32 in |
| Locking Style | Accu-loc® |
| Insert Material | AISI 52100 Steel |
| Base Height | 25/32 in |
| Bolt Hole Spacing Range [Max] | 5 9/32 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Inch/Metric | Inch Bore |
| Bolt Hole Length | 25/32 in |
| Base Width | 2 1/4 in |
| Relubricatable | Yes |
| Shaft Dia. | 1.125 in |
| Weight | 4.6 LB |
| EAN or UPC | 808250444243 |
