AMI Bearings Inc.
UEEP210-31
1-15/16" WIDE ACCU-LOC EXPANSION PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104459184
- 1 15/16 in Shaft Diameter
- 2 1/2 in Center Line To Base Dimension
- 6 11/32 in Bolt Hole Spacing Range [MIN]
| Bolt Size | 5/8 in |
| Base Height | 1 1/16 in |
| Length Through Bore | 2.071 in |
| Base Length | 9 1/2 in |
| Shaft Dia. | 1.9375 in |
| Housing | EP210 |
| Insert Material | AISI 52100 Steel |
| Locking Style | Accu-loc® |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Relubricatable | Yes |
| Bolt Hole Width | 25/32 in |
| Bolt Hole Spacing Range [Max] | 7 5/32 in |
| Duty Series | Normal |
| Base Width | 2 7/8 in |
| Bolt Hole Spacing Range [Min] | 6 11/32 in |
| Inch/Metric | Inch Bore |
| Bolt Hole Length | 1 1/32 in |
| Housing Material | Cast Iron |
| Weight | 9.76 LB |
| EAN or UPC | 808250331994 |
