AMI Bearings Inc.
UEFCSX08-24
1-1/2" MEDIUM ACCU-LOC PILOTED FLANGE CARTRIDGE SINGLE ROW BALL BEARING
Item #104447237
- 1 1/2 in Shaft Diameter
- Cast Iron Housing Material
| Bolt Size | 3/8 in |
| Duty Series | Medium |
| Bolt Hole Spacing | 3.091 in |
| Bolt Hole Size | 15/32 in |
| Pilot Depth | 7/16 in |
| Length Through Bore | 1 31/32 in |
| Housing Height | 5 1/4 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 1.5 in |
| Flange Thickness | 7/16 in |
| Insert Material | AISI 52100 Steel |
| Pilot Diameter | 3.625 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Inch/Metric | Inch |
| Locking Style | Accu-Loc® |
| Bolt Circle Dia. | 4 3/8 in |
| Relubricatable | Yes |
| Mounted Unit Duty | Medium Duty |
| Weight | 4.22 LB |
| EAN or UPC | 808250475131 |
