- 2 in Shaft Diameter
- 2 3/4 in Center Line To Base Dimension
- 6 3/4 in Bolt Hole Spacing Range [MIN]
| Length Through Bore | 2.071 in |
| Relubricatable | Yes |
| Shaft Dia. | 2 in |
| Base Length | 10 1/2 in |
| Duty Series | Normal |
| Bolt Hole Length | 1 1/2 in |
| Housing | SP210 |
| Bolt Hole Width | 3/4 in |
| Base Width | 2 1/2 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Max] | 8 1/2 in |
| Locking Style | Accu-Loc® |
| Bolt Hole Spacing Range [Min] | 6 3/4 in |
| Bolt Size | 5/8 in |
| Inch/Metric | Inch Bore |
| Housing Material | Cast Iron |
| Base Height | 7/8 in |
| Weight | 11.68 LB |
| EAN or UPC | 808250333264 |

