AMI Bearings Inc.
UGAO314-43
2-11/16" HEAVY ECCENTRIC COLL PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104447402
- 2 11/16 in Shaft Diameter
- 3 13/16 in Center Line To Base Dimension
- 10.786 in Bolt Hole Spacing Range [MIN]
| Length Through Bore | 3.626 in |
| Housing | AO314 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Eccentric Collar |
| Duty Series | Heavy |
| Shaft Dia. | 2.6875 in |
| Base Height | 1 13/16 in |
| Bolt Hole Spacing Range [Max] | 11.714 in |
| Bolt Hole Width | 1.024 in |
| Bolt Hole Length | 1.339 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch Bore |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Min] | 10.786 in |
| Base Length | 14 11/64 in |
| Relubricatable | Yes |
| Base Width | 3 25/32 in |
| Bolt Size | 7/8 in |
| Weight | 36.2 LB |
| EAN or UPC | 808250333899 |
