AMI Bearings Inc.
UKP215+HA2315
2-7/16" NORMAL WIDE ADAPTER PILLOW BLOCK SINGLE ROW BALL BEARING
Item #102022284
- 2 7/16 in Shaft Diameter
- 3 1/4 in Center Line To Base Dimension
- 8 1/32 in Bolt Hole Spacing Range [MIN]
| Base Height | 1 3/32 in |
| Housing | P215T |
| Inch/Metric | Inch Bore |
| Bolt Hole Length | 1 7/32 in |
| Bolt Size | 3/4 in |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Spacing Range [Min] | 8 1/32 in |
| Base Width | 2 15/16 in |
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Bolt Hole Width | 1 in |
| Locking Style | Adapter Sleeve |
| Shaft Dia. | 2.4375 in |
| Bolt Hole Spacing Range [Max] | 8 31/32 in |
| Base Length | 10 13/16 in |
| Length Through Bore | 2.874 in |
| Weight | 18.57 LB |
| EAN or UPC | 808250294190 |
