AMI Bearings Inc.
UKP318+HA2318
3-3/16" HEAVY WIDE ADAPTER PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105658133
- 3 3/16 in Shaft Diameter
- 4 41/64 in Center Line To Base Dimension
- 12 7/32 in Bolt Hole Spacing Range [MIN]
| Base Length | 16 15/16 in |
| Base Width | 4 3/8 in |
| Bolt Size | 1 in |
| Length Through Bore | 3.386 in |
| Bolt Hole Width | 1 5/16 in |
| Housing | P318 |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Min] | 12 7/32 in |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 3.1875 in |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Adapter Sleeve |
| Base Height | 1 31/32 in |
| Bolt Hole Length | 1 45/64 in |
| Duty Series | Heavy |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 13 25/32 in |
| Weight | 46.9 LB |
| EAN or UPC | 808250466702 |
