AMI Bearings Inc.
UKP320+HA2320
3-7/16" HEAVY WIDE ADAPTER PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104445553
- 3 7/16 in Shaft Diameter
- 5 33/64 in Center Line To Base Dimension
- 14 5/32 in Bolt Hole Spacing Range [MIN]
| Shaft Dia. | 3.4375 in |
| Bolt Hole Spacing Range [Max] | 15 27/32 in |
| Inch/Metric | Inch Bore |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Adapter Sleeve |
| Insert Material | AISI 52100 Steel |
| Bolt Size | 1 1/8 in |
| Base Width | 4 3/4 in |
| Relubricatable | Yes |
| Length Through Bore | 3.819 in |
| Bolt Hole Length | 1 31/32 in |
| Bolt Hole Spacing Range [Min] | 14 5/32 in |
| Base Length | 19 5/16 in |
| Base Height | 2 11/64 in |
| Duty Series | Heavy |
| Housing | P320 |
| Housing Material | Cast Iron |
| Bolt Hole Width | 1 13/32 in |
| Weight | 74.3 LB |
| EAN or UPC | 808250335008 |
