AMI Bearings Inc.
UKPX07+HS2307
1-1/8" MEDIUM WIDE ADAPTER PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104454052
- 1 1/8 in Shaft Diameter
- 2 1/8 in Center Line To Base Dimension
- 5 in Bolt Hole Spacing Range [MIN]
| Housing | PX07 |
| Duty Series | Medium |
| Housing Material | Cast Iron |
| Base Height | 7/8 in |
| Locking Style | Adapter Sleeve |
| Base Width | 2 1/4 in |
| Length Through Bore | 1.693 in |
| Bolt Size | 1/2 in |
| Relubricatable | Yes |
| Base Length | 8 in |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Max] | 6 3/8 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Inch/Metric | Inch Bore |
| Bolt Hole Length | 1 3/16 in |
| Shaft Dia. | 1.125 in |
| Bolt Hole Width | 21/32 in |
| Bolt Hole Spacing Range [Min] | 5 in |
| Weight | 6.27 LB |
| EAN or UPC | 808250335145 |
