- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 56C Frame
| Frame Material | Steel |
| Power Factor | 69 |
| Synchronous | 1800 rpm |
| Inverter Duty | Inverter Ready |
| Shaft Grounding | No |
| Service Factor | 1.15 |
| Efficiency | 85.5% |
| Duty Cycle | Continuous |
| Voltage | 575 V |
| Frequency | 60 Hz |
| Base | Rigid |
| Insulation Class | F |
| HP | 1 |
| Phase | Three Phase |
| Poles | 4 |
| Overall Length | 12.22 in |
| Full Load Current | 3.2 A/1.6 A |
| End Plate | C-Face |
| Ambient Temperature | 104 °F |
| NEMA Design | B |
| Conduit Box Material | Steel |
| Frame Size | 56C |
| Mount Type | F-3 |
| Speed | 1770 rpm |
| Shaft Dia. | 0.625 in |
| Standard | CE, CSA EEV, NEMA_PREMIUM, UR, WEEE, NEMA |
| Shaft Rotation | Reversible |
| Enclosure | TEFC |
| Weight | 38.0 LB |
| EAN or UPC | 781568784990 |

