- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 182TC Frame
| Insulation Class | F |
| NEMA Design | B |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Efficiency | 75.5% |
| HP | 1 |
| Inverter Duty | Inverter Ready |
| Shaft Grounding | No |
| Ambient Temperature | 104 °F |
| Synchronous | 900 rpm |
| Base | Rigid |
| Speed | 850 rpm |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Frequency | 60 Hz |
| Mount Type | F-1 |
| End Plate | C-Face |
| Voltage | 230 V, 460 V |
| Poles | 8 |
| Shaft Dia. | 1.125 in |
| Frame Material | Steel |
| Full Load Current | 4.6 A/2.3 A |
| Power Factor | 52 |
| Duty Cycle | Continuous |
| Enclosure | TEFC |
| Overall Length | 16.54 in |
| Conduit Box Material | Steel |
| Shaft Rotation | Reversible |
| Frame Size | 182TC |
| Weight | 65.0 LB |
| EAN or UPC | 781568931011 |

