- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 56C Frame
| Power Factor | 79 |
| Ambient Temperature | 104 °F |
| Enclosure | TEFC |
| Efficiency | 74% |
| Frequency | 60 Hz |
| Insulation Class | F |
| Frame Material | Stainless Steel |
| Poles | 4 |
| Speed | 1725 rpm |
| Mount Type | F-1 |
| HP | 1 |
| Shaft Grounding | No |
| Synchronous | 1800 rpm |
| Frame Size | 56C |
| Duty Cycle | Continuous |
| Base | Rigid |
| Service Factor | 1.15 |
| Voltage | 115 V, 230 V |
| NEMA Design | L |
| Shaft Rotation | Reversible |
| Standard | CSA, UR, NEMA |
| Shaft Dia. | 0.625 in |
| End Plate | C-Face |
| Full Load Current | 11.1 A/5.5 A |
| Overall Length | 16.26 in |
| Phase | Single Phase |
| Conduit Box Material | Steel |
| Weight | 62.0 LB |
| EAN or UPC | 781568867389 |

