- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 182T Frame
| HP | 3 |
| Service Factor | 1.15 |
| Shaft Dia. | 1.125 in |
| Ambient Temperature | 104 °F |
| End Plate | Standard |
| Power Factor | 75 |
| NEMA Design | B |
| Insulation Class | F |
| Speed | 1760 rpm |
| Poles | 4 |
| Phase | Three Phase |
| Mount Type | F-3 |
| Base | Rigid |
| Voltage | 230 V, 460 V |
| Overall Length | 19.05 in |
| Enclosure | TEFC |
| Duty Cycle | Continuous |
| Frame Size | 182T |
| Shaft Grounding | No |
| Efficiency | 89.5% |
| Frame Material | Steel |
| Standard | CE, CURUSEEV, NEMA_PREMIUM, UKCA, WEEE, NEMA |
| Synchronous | 1800 rpm |
| Frequency | 60 Hz |
| Full Load Current | 8.4 A/4.2 BRK 15 FT-LB A |
| Inverter Duty | Inverter Ready |
| Conduit Box Material | Steel |
| Shaft Rotation | Reversible |
| Weight | 83.0 LB |
| EAN or UPC | 781568809303 |

