- TENV Enclosure
- 1 hp
- 60 Hz Frequency
- 56 Frame
| Full Load Current | 3.34 A/1.67 IP44 IC410 22KG A |
| Mount Type | F-3 |
| Shaft Grounding | No |
| Poles | 4 |
| Speed | 1770 rpm |
| Synchronous | 1800 rpm |
| Frequency | 60 Hz |
| End Plate | Standard |
| Service Factor | 1.15 |
| Power Factor | 66 |
| Frame Size | 56 |
| HP | 1 |
| Base | Rigid |
| Voltage | 230 V, 460 V |
| Ambient Temperature | 104 °F |
| Phase | Three Phase |
| Inverter Duty | Inverter Ready |
| Efficiency | 85.5% |
| Frame Material | Steel |
| Conduit Box Material | Steel |
| Standard | CE, CURUSEEV, NEMA_PREMIUM, UKCA, WEEE, NEMA |
| Insulation Class | F |
| Shaft Rotation | Reversible |
| Enclosure | TENV |
| Overall Length | 15.96 in |
| Shaft Dia. | 0.625 in |
| NEMA Design | B |
| Duty Cycle | Continuous |
| Weight | 51.0 LB |
| EAN or UPC | 781568809358 |

