- TEFC Enclosure
- 60 hp
- 60 Hz Frequency
- 405T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Synchronous | 900 rpm |
| Inverter Duty | Inverter Ready |
| Service Factor | 1.15 |
| Power Factor | 79 |
| Speed | 890 rpm |
| Voltage Rating | 460 |
| Full Load Current | 76 A |
| HP [Min] | 60 |
| Standard | CCSAUSEEV, NEMA |
| Enclosure | TEFC |
| Frame Size | 405T |
| Overall Length | 38.2 in |
| Duty Cycle | Continuous |
| Frame | 405T |
| Mount Type | F-1 |
| End Plate | Standard |
| Ambient Temperature | 104 °F |
| Voltage | 460 V |
| Model | XEX |
| Mounting | Foot Mounted |
| Frequency | 60 Hz |
| RPM | 900 rpm |
| Shaft Rotation | Reversible |
| Shaft Dia. | 2.875 in |
| Phase | Three Phase |
| Efficiency | 93% |
| Base | Rigid |
| Frame Material | Iron |
| Poles | 8 |
| Shaft Grounding | No |
| Motor Application | Severe Duty |
| HP | 60 |
| NEMA Design | B |
| Insulation Class | F |
| Weight | 1216.0 LB |
| EAN or UPC | 781568726143 |

