- OPSB Enclosure
- 15 hp
- 60 Hz Frequency
- 254TZ Frame
| Frequency | 60 Hz |
| Efficiency | 93% |
| Frame Material | Steel |
| Base | Rigid |
| Enclosure | OPSB |
| Voltage | 230 V, 460 V |
| Full Load Current | 36.4 A/18.2 A |
| Inverter Duty | Inverter Ready |
| Poles | 4 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Ambient Temperature | 104 °F |
| Phase | Three Phase |
| Speed | 1770 rpm |
| Frame Size | 254TZ |
| Conduit Box Material | Steel |
| Power Factor | 83 |
| Duty Cycle | Continuous |
| Shaft Rotation | Reversible |
| Insulation Class | F |
| Service Factor | 1.15 |
| HP | 15 |
| Shaft Dia. | 1.625 in |
| Overall Length | 24.19 in |
| NEMA Design | A |
| End Plate | Standard |
| Synchronous | 1800 rpm |
| Shaft Grounding | No |
| Mount Type | F-1 |
| Weight | 238.0 LB |
| EAN or UPC | 781568522929 |

