- TEFC Enclosure
- 5 hp
- 60 Hz Frequency
- 184TZ Frame
| Voltage | 208 V, 230 V, 460 V |
| Frame Material | Steel |
| Speed | 1750 rpm |
| Frame Size | 184TZ |
| Ambient Temperature | 104 °F |
| Duty Cycle | Continuous |
| Phase | Three Phase |
| Enclosure | TEFC |
| Insulation Class | F |
| End Plate | Standard |
| Mount Type | F-1 |
| Frequency | 60 Hz |
| Poles | 4 |
| Efficiency | 89.5% |
| Base | Rigid |
| Conduit Box Material | Steel |
| HP | 5 |
| Synchronous | 1800 rpm |
| Service Factor | 1.15 |
| Full Load Current | 13.9-13.4 A/6.7 A |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Overall Length | 19.04 in |
| Shaft Grounding | No |
| NEMA Design | B |
| Shaft Rotation | Reversible |
| Shaft Dia. | 1.125 in |
| Inverter Duty | Inverter Ready |
| Power Factor | 78 |
| Weight | 95.0 LB |
| EAN or UPC | 781568523940 |

